1-1/8 in. X5/8 in. ACR PRESS RED COUP
1-1/8 in. X5/8 in. ACR PRESS RED COUP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 2160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Approved for use with Type ACR, L, K hard and soft copper tube.
- Industry-leading Two Ring Advanced Press (T.R.A.P.) Technology
- DualSeal™ Ring Design provides superior sealing and joint strength with 200% more surface contact.
- TrapZone™ Leak Barrier innovative vacuum-zone further ensures leak protection.
- Force360™ Press Contour provides more uniform joint compression and sealing performance.
- Tri-Lock™ Press Profile creates superior joint strength and pressure handling capabilities.
- Compatible with R410A and other commonly used refrigerant gases and oils.
- Propietary Streamline® ACR Press Jaws available from Milwaukee® Tool.
- Compatible with leading full-size press tools on the market.
- Includes a 10-year limited warranty against defects in material and workmanship.
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1-1/8 in x 5/8 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- Pressure - Maximum:
- 700 psi
- Type:
- MRP01051