This product requires certification to purchase.

1-1/8 x 1/2 in. x 50 ft. Standard Line Set

Streamline®

1-1/8 x 1/2 in. x 50 ft. Standard Line Set

  • Fast #
  • Part #M01820500C
  • Item #10110211
  • Manufacturer Part #01820500C
4.2 out of 5 Customer Rating
Brand image
Streamline®

1-1/8 x 1/2 in. x 50 ft. Standard Line Set

  • Fast #
  • Part #M01820500C
  • Item #10110211
  • Manufacturer Part #01820500C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL-recognized at 700 psi
  • R410A engineered & tested
  • Manufactured to ASTM B-1003
  • Abrasion and weather resistant polymeric jacket
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Standard
Material:
Copper, Rubber
Origin:
Domestic
Suction Line (OD):
1-1/8 in
UL Listed:
UL 700
UPC:
685768444992