This product requires certification to purchase.

1-1/8 x 1 in. x 50 ft. Standard Line Set

Streamline®

1-1/8 x 1 in. x 50 ft. Standard Line Set

  • Fast #
  • Part #M01810500C
  • Item #10110210
  • Manufacturer Part #01810500C
3.1 out of 5 Customer Rating
Brand image
Streamline®

1-1/8 x 1 in. x 50 ft. Standard Line Set

  • Fast #
  • Part #M01810500C
  • Item #10110210
  • Manufacturer Part #01810500C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • UL-recognized at 700 psi
  • R410A engineered & tested
  • Manufactured to ASTM B-1003
  • Abrasion and weather resistant polymeric jacket
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1
Length:
50
Line Set Type:
Standard
Material:
Copper, Rubber
Origin:
Domestic
Suction Line (OD):
1-1/8
UL Listed:
UL 700
UPC:
685768444718