1-1/4 x 1-1/4 x 1 in. Press Carbon Steel Reducing Tee

You last purchased this on
 
Streamline®

1-1/4 x 1-1/4 x 1 in. Press Carbon Steel Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamline®

1-1/4 x 1-1/4 x 1 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP04069G
  • Item #9439180
  • Manufacturer Part #CP04069G
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fittings are manufactured to specific ASTM standards and applicable system demands, thoroughly tested, and third-party certified
  • Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
  • Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
  • Remove after press identification (RAPID™) flags
  • Duo Bite™ proprietary grip ring technology
  • Eye™ intelligent color match system
  • Force360™ uniform press technology
  • Duo Flex™ proprietary seal technology
  • Requires Certification

Specifications

ANSI:
ANSI LC4
ASME:
ASME B31
ASTM:
ASTM A-53
Application:
Fuel, Gas, Lubricants, Non-medical gases, Oil
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Reducing, Tee
Height:
3-21/25 in
IAPMO Listed -:
Yes
Length:
6-49/100 in
Material:
Carbon Steel, Brass, Rubber, Stainless Steel
Material Type:
420, HNBR
NSF Certified:
No
Pressure - High:
125, 200
Pressure - Maximum:
600 psi
Temperature Range:
-40 to 180 Deg F
UL Listed:
No
Weight:
1.259 lb
Width:
2-1/5 in