1-1/4 x 2-19/20 in. Press x MPT Carbon Steel Adapter

You last purchased this on
 
Streamline®

STL-G 1-1/4 x 2-19/20 in. Press x MPT Carbon Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamline®

STL-G 1-1/4 x 2-19/20 in. Press x MPT Carbon Steel Adapter

  • Fast #
  • Part #MCP01171G
  • Item #9439270
  • Manufacturer Part #CP01171G
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B31
Application:
Gas
Clean Bagged:
No
Collection:
STL-G
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter, Straight
Height:
1-81/100 in
IAPMO Listed -:
Yes
Length:
2-19/20 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
125, 200
Temperature Range:
-40 to 180 Deg F
UL Listed:
UL 213
Weight:
0.55 lb
Width:
1-81/100 in