This product requires certification to purchase.

1 in. Copper Press Street Male Adapter

Mueller Industries

Streamline® 1 in. Copper Press Street Male Adapter

  • Fast #
  • Part #MPF01463
  • Item #7342334
  • Manufacturer Part #PF 01463
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1 in. Copper Press Street Male Adapter

  • Fast #
  • Part #MPF01463
  • Item #7342334
  • Manufacturer Part #PF 01463
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Male Sweat
End Connection 2:
MPT
End Connections:
Male Sweat x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/20 in
Material:
Wrot Copper
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
685768399049