This product requires certification to purchase.

1 in. Press Copper Extended Coupling (Less Stop)

Streamline® 1 in. Press Copper Extended Coupling (Less Stop)

  • Fast #
  • Part #MPF01955
  • Item #7342176
  • Manufacturer Part #PF 01955
3.7 out of 5 Customer Rating

Streamline® 1 in. Press Copper Extended Coupling (Less Stop)

  • Fast #
  • Part #MPF01955
  • Item #7342176
  • Manufacturer Part #PF 01955
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G
ASME:
ASME B16.51
ASTM:
ASTM B-88, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Extended Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-47/50 in
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
685768405719
Weight:
0.30 lb