1 x 2-21/50 in. Press x MPT Carbon Steel Adapter
1 x 2-21/50 in. Press x MPT Carbon Steel Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B31
- Application:
- Mechanical
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- Height:
- 1-63/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-21/50 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 200
- Temperature Range:
- -40 to 250 Deg F
- UL Listed:
- UL 213
- Weight:
- 0.38 lb
- Width:
- 1-63/100 in