1 x 3/4 x 2-91/100 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
1 x 3/4 x 2-91/100 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI LC4
- ASME:
- ASME B16.3, ASME B31
- ASTM:
- ASTM A-420, ASTM A-53
- Application:
- Fuel Oil, Gas
- CSA Certified:
- CSA 6.32, CSA B149.1, CSA LC-4
- Clean Bagged:
- No
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducer
- Height:
- 1-31/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-91/100 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 125
- Schedule Class:
- 10, 40
- UL Listed:
- No
- Weight:
- 0.30 lb
- Width:
- 1-31/100 in