This product requires certification to purchase.

2-1/2 x 1-1/4 x 2-1/2 in. Copper Press Tee

Mueller Industries

Streamline® 2-1/2 x 1-1/4 x 2-1/2 in. Copper Press Tee

  • Fast #
  • Part #MPF40220
  • Item #7342291
  • Manufacturer Part #PF 40220
4.5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 2-1/2 x 1-1/4 x 2-1/2 in. Copper Press Tee

  • Fast #
  • Part #MPF40220
  • Item #7342291
  • Manufacturer Part #PF 40220
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/4 in x 2-1/2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
685768406549
Weight:
3.34 lb