2-1/2 in. Copper Coupling with Rolled Stop (2-5/8 in. OD)
2-1/2 in. Copper Coupling with Rolled Stop (2-5/8 in. OD)
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B1.20.1, ASME B16.22
- Application:
- Air Conditioning, Refrigeration, Potable Water
- Clean Bagged:
- No
- Diameter - Outside:
- 2-5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Wrot Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 0.663 lb