2 in. ABS DWV Slip Joint Female Trap Adapter
Streamline® 2 in. ABS DWV Slip Joint Female Trap Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Made in the USA
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Meets ASTM standard D2661 and D 3311
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- Sanitary, Waste, Vent, Sewer, Storm Drainage
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Hub
- End Connection 2:
- Slip
- End Connections:
- Hub x Slip
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, DWV
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, DWV, ABS DWV
- Maximum Temperature:
- 160
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40S
- UPC:
- 012871033827