This product requires certification to purchase.

2 x 1-1/2 in. ABS DWV Spigot x FPT Bushing

Streamline® 2 x 1-1/2 in. ABS DWV Spigot x FPT Bushing

  • Fast #
  • Part #ADWVFBTKJ
  • Item #801022
  • Manufacturer Part #ABS 00108 0800
4.2 out of 5 Customer Rating

Streamline® 2 x 1-1/2 in. ABS DWV Spigot x FPT Bushing

  • Fast #
  • Part #ADWVFBTKJ
  • Item #801022
  • Manufacturer Part #ABS 00108 0800
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965, ASTM F-1498
Application:
Sanitary
Clean Bagged:
No
Collection:
Streamline®
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
1-1/2
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942027750