This product requires certification to purchase.

3/4 x 3/4 in. x 100 ft. Mini-Split Line Set

Streamline®

3/4 x 3/4 in. x 100 ft. Mini-Split Line Set

  • Fast #
  • Part #M01221000C
  • Item #8130336
  • Manufacturer Part #01221000C
3.1 out of 5 Customer Rating
Brand image
Streamline®

3/4 x 3/4 in. x 100 ft. Mini-Split Line Set

  • Fast #
  • Part #M01221000C
  • Item #8130336
  • Manufacturer Part #01221000C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UL Recognized to 700 PSI MWP
  • Abrasion and weather resistant polymeric jacket
  • Insulating properties of elastomeric foam
  • Requires Certification

Specifications

ASTM:
ASTM B-1003
Color Finish Name:
Black
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
100 ft
Line Set Type:
Suction Line Only
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Origin:
Domestic
Suction Line (OD):
3/4 in
UL Listed:
No
UPC:
685768443674