This product requires certification to purchase.

3/8 in. x 3/4 in. 100 ft. UV Suction Line Only Line Set

Streamline®

3/8 in. x 3/4 in. 100 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M00631000C
  • Item #8130379
  • Manufacturer Part #00631000C
4.8 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 3/4 in. 100 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M00631000C
  • Item #8130379
  • Manufacturer Part #00631000C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Line Set
  • Requires Certification

Specifications

Insulation Thickness:
3/4 in
Length:
100 ft
Line Set Type:
Suction Line Only
Suction Line (OD):
3/8 in
UPC:
685768443704