This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 20 ft. Standard Line Set

Streamline®

3/8 in. x 3/4 in. x 1/2 in. 20 ft. Standard Line Set

  • Fast #
  • Part #M61220200
  • Item #426588
  • Manufacturer Part #61220200
3.2 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 3/4 in. x 1/2 in. 20 ft. Standard Line Set

  • Fast #
  • Part #M61220200
  • Item #426588
  • Manufacturer Part #61220200
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the USA
  • UL 25-50 rated
  • Insulation meets ASTM C-534
  • Copper tubing meets ASTM B-280
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
20 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Characteristics & Features
Line Set Type
Standard
Material
Copper
Warranty & Product Information
ASTM
ASTM B-280, ASTM D-1056, ASTM E-84
UL Listed
No
UPC
685768286967