This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set

Streamline®

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61220500B3B6
  • Item #9836520
  • Manufacturer Part #61220500B3B6
4 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61220500B3B6
  • Item #9836520
  • Manufacturer Part #61220500B3B6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Streamline® Standard and Mini-split Line Sets have been an industry leader for decades
  • We leverage our many years of experience and expertise producing copper tube in every line set we make
  • From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
  • With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections, we're able to meet our customers most specialized and exacting needs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
3/4 in
UL Listed:
UL 700
UPC:
685768443964