This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 25 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020250B3B6
  • Item #5148695
  • Manufacturer Part #61020250B3B6
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020250B3B6
  • Item #5148695
  • Manufacturer Part #61020250B3B6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Insulation Thickness:
1/2
Length:
25
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8
Suction Line (OD):
5/8
UPC:
685768298359