This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #M61020250
  • Item #759633
  • Manufacturer Part #61020250
3.2 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #M61020250
  • Item #759633
  • Manufacturer Part #61020250
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in the USA
  • UL 25-50 rated
  • Insulation meets ASTM C-534
  • Copper tubing meets ASTM B-280
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
25 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Characteristics & Features
Insulated
Yes
Line Set Type
Standard
Material
Copper
Warranty & Product Information
ASTM
ASTM B-280, ASTM E-84, ASTM D-1056, ASTM B-280, ASTM D-1056, ASTM E-84
UL Listed
UL 700
UPC
685768286165