3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set
3/8 in. x 5/8 in. x 1/2 in. 25 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Streamline® Standard and Mini-split Line Sets are available with Duraguard UV™ (Coated Elastomeric) insulation
- This high-quality insulation’s durable polymeric jacket is designed to handle the toughest solar and weather conditions
- Every Streamline® Line Set meets our rigorous standards for quality and consistency – made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty
Specifications
- ASTM:
- ASTM B1003
- Color Finish Name:
- Black
- Insulated:
- Yes
- Insulation Thickness:
- 1/2
- Length:
- 25
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 5/8
- UL Listed:
- UL 700
- UPC:
- 685768440871
- Wall Thickness:
- 1 in