This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020350C
  • Item #7913700
  • Manufacturer Part #61020350C
3.4 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020350C
  • Item #7913700
  • Manufacturer Part #61020350C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2
Length:
35
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
5/8
UL Listed:
No
UPC:
685768440864