This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020500M144
  • Item #9861531
  • Manufacturer Part #61020500M144
4 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020500M144
  • Item #9861531
  • Manufacturer Part #61020500M144
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UL Recognized to 700 PSI
  • Meets ASTM-B1003 (Line Sets)
  • Meets ASTM-E84 (Flame/ Smoke)
  • Includes 14/4 communication wire
  • Streamline® Standard and Mini-split Line Sets have been an industry leader for decades
  • We leverage our many years of experience and expertise producing copper tube in every line set we make
  • From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
  • With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections, we're able to meet our customers most specialized and exacting needs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Color Finish Name:
Black
Insulation Thickness:
1 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Suction Line (OD):
5/8 in
Thickness:
1/2 in
UL Listed:
UL 700
UPC:
685768351580