This product requires certification to purchase.

3/8 in. x 5/8 in. x 3/8 in. 40 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 3/8 in. 40 ft. Mini-Split Line Set

  • Fast #
  • Part #M41020500B3B6
  • Item #5152898
  • Manufacturer Part #41020500B3B6
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 3/8 in. 40 ft. Mini-Split Line Set

  • Fast #
  • Part #M41020500B3B6
  • Item #5152898
  • Manufacturer Part #41020500B3B6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Streamline® Standard and Mini-split Line Sets have been an industry leader for decades
  • We leverage our many years of experience and expertise producing copper tube in every line set we make
  • From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
  • With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections, we're able to meet our customers most specialized and exacting needs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
3/8 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
5/8 in
UL Listed:
UL 700
UPC:
685768301752