This product requires certification to purchase.

3/8 in. x 7/8 in. x 1/2 in. 20 ft. Standard Line Set

Streamline®

3/8 in. x 7/8 in. x 1/2 in. 20 ft. Standard Line Set

  • Fast #
  • Part #M61420200
  • Item #426594
  • Manufacturer Part #61420200
3.9 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 7/8 in. x 1/2 in. 20 ft. Standard Line Set

  • Fast #
  • Part #M61420200
  • Item #426594
  • Manufacturer Part #61420200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in the USA
  • UL 25-50 rated
  • Insulation meets ASTM C-534
  • Copper tubing meets ASTM B-280
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM E-84, ASTM D-1056, ASTM B-280, ASTM D-1056, ASTM E-84
Insulation Thickness:
1/2
Length:
20
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper
Suction Line (OD):
7/8
Type:
M61420200
UPC:
685768287858