3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Made and assembled in the USA
- Abrasion and weather resistant polymeric jacket
- 10-year limited warranty on copper tube
- Meets ASTM E84 25/50
Specifications
- ASTM:
- ASTM B-1003
- Color Finish Name:
- Black
- Insulation Thickness:
- 1/2
- Length:
- 30
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Copper, Rubber
- Material Type:
- C12200, Elastomer
- Origin:
- Domestic
- Suction Line (OD):
- 7/8
- Thickness:
- 1/2 in
- Type:
- M61420300C
- UL Listed:
- UL 700
- UPC:
- 685768443827