This product requires certification to purchase.

3/8 x 1-1/8 x 1 in. x 25 ft. Standard Line Set

Streamline®

3/8 x 1-1/8 x 1 in. x 25 ft. Standard Line Set

  • Fast #
  • Part #M61820250
  • Item #10278056
  • Manufacturer Part #61820250
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 x 1-1/8 x 1 in. x 25 ft. Standard Line Set

  • Fast #
  • Part #M61820250
  • Item #10278056
  • Manufacturer Part #61820250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made and assembled in the USA
  • UL Recognized to 700 PSI
  • ASTM B1003
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
25 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
1-1/8 in
Characteristics & Features
Insulated
Yes
Line Set Type
Standard
Material
Copper
Warranty & Product Information
ASTM
ASTM B-1003
UL Listed
UL 700
UPC
685768288725