3/8 x 5/8 x 1/2 in. x 35 ft. Mini-Split Line Set
3/8 x 5/8 x 1/2 in. x 35 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made and assembled in the USA
- UL Recognized to 700 PSI
- ASTM B1003
Documents
Specifications
- ASTM:
- ASTM B-1003
- Insulated:
- Yes
- Insulation Thickness:
- 1/2 in
- Length:
- 35 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Origin:
- Domestic
- Suction Line (OD):
- 5/8 in
- UL Listed:
- UL 700
- UPC:
- 685768298762