3/4 x 2-17/100 in. Press x MPT Carbon Steel Adapter
STL-G 3/4 x 2-17/100 in. Press x MPT Carbon Steel Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B31
- Application:
- Gas
- Clean Bagged:
- No
- Collection:
- STL-G
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Height:
- 1-63/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-17/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- UL 213
- Weight:
- 0.26 lb
- Width:
- 1-63/100 in