This product requires certification to purchase.

4 x 3 in. ABS DWV Street Wye

Streamline® 4 x 3 in. ABS DWV Street Wye

  • Fast #
  • Part #ADWVSYPPM
  • Item #1120125
  • Manufacturer Part #ABS 00603 1200
3.9 out of 5 Customer Rating

Streamline® 4 x 3 in. ABS DWV Street Wye

  • Fast #
  • Part #ADWVSYPPM
  • Item #1120125
  • Manufacturer Part #ABS 00603 1200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Made in the USA
  • Lightweight, safe to handle, and easy to install
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Meets ASTM standard D2661 and D3311
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Streamline®
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942134649