5/16 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set
5/16 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Streamline® Standard and Mini Split Line Sets for HVAC/R applications have been an industry leader for decades.
- Made to applicable ASTM standard B1003
- Lead Free Made in USA
- Length 25'
- Copper Tube UL Recognized to 700 PSI MWP
- Abrasion and weather resistant polymeric jacket, providing the best protection in the industry
- Compliances: ASTM E 84 25/50, 2012/2015 IECC (Res. + Comm.), ASTM G153, UL 94 (fire stop), and CA Title 24, Section 120.3
Specifications
- Insulated:
- Yes
- Insulation Thickness:
- 1/2
- Length:
- 25
- Line Set Type:
- Standard
- Liquid Line (OD):
- 5/16
- Suction Line (OD):
- 3/4
- UL Listed:
- Yes
- UPC:
- 685768455790
- Wall Thickness:
- 1/2 in