This product requires certification to purchase.

5/16 in. x 7/8 in. x 3/4 in. 50 ft. Standard Line Set

Streamline®

5/16 in. x 7/8 in. x 3/4 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M51430500C
  • Item #11627599
  • Manufacturer Part #51430500C
4.5 out of 5 Customer Rating
Brand image
Streamline®

5/16 in. x 7/8 in. x 3/4 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M51430500C
  • Item #11627599
  • Manufacturer Part #51430500C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Streamline® Standard and Mini Split Line Sets for HVAC/R applications have been an industry leader for decades.
  • Made to applicable ASTM standard B1003
  • Lead Free Made in USA
  • Length 50'
  • Copper Tube UL Recognized to 700 PSI MWP
  • Abrasion and weather resistant polymeric jacket, providing the best protection in the industry
  • Compliances: ASTM E 84 25/50, 2012/2015 IECC (Res. + Comm.), ASTM G153, UL 94 (fire stop), and CA Title 24, Section 120.14
  • Requires Certification

Specifications

Insulated:
Yes
Insulation Thickness:
3/4 in
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
5/16 in
Suction Line (OD):
7/8 in
UL Listed:
Yes
UPC:
685768455905
Wall Thickness:
1/2 in