5/16 x 7/8 in. x 50 ft. Line Set
5/16 x 7/8 in. x 50 ft. Line Set
Product Details
Product Details
- Solder end connection
Specifications
- ASTM:
- ASTM B-280, ASTM E-84, ASTM D-1056
- Insulation Thickness:
- 3/8
- Length:
- 50
- Liquid Line (OD):
- 5/16
- Material:
- Copper
- Suction Line (OD):
- 7/8
- UL Listed:
- No
- UPC:
- 685768286042