This product requires certification to purchase.

50 ft. Standard Line Set

Streamline®

50 ft. Standard Line Set

  • Fast #
  • Part #M00610500C
  • Item #7913756
  • Manufacturer Part #00610500C
5 out of 5 Customer Rating
Brand image
Streamline®

50 ft. Standard Line Set

  • Fast #
  • Part #M00610500C
  • Item #7913756
  • Manufacturer Part #00610500C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Line Set
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1 in
Length
50 ft
Liquid Line (OD)
3/8 in
Characteristics & Features
Line Set Type
Suction Line Only
Warranty & Product Information
UPC
685768439547