ACR 1/2 IN OD PRESS COPPER CAP
ACR ACR 1/2 IN OD PRESS COPPER CAP
Frequently Purchased Together
Product Details
Product Details
- Sizes ranging from 1/4” – 1-1/8”
- T.R.A.P Technology
- DualSeal™ Ring Design
- TrapZone™ Leak Barrier
- Tri-Lock™ Press Profile
- Force 360™ Press Contour
- Packaged in economical quantities
- Clean, clear resealable poly bags
- CAD/BIM content available
- 10-year limited warranty
Documents
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280
- Clean Bagged:
- Yes
- Collection:
- ACR
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes