CYCLEMASTER 1/4 FTG X FTG MULTI SPLIT BALL VALVE WITH ACCESS PORT & INSULATION
ACR CYCLEMASTER 1/4 FTG X FTG MULTI SPLIT BALL VALVE WITH ACCESS PORT & INSULATION
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operating Temperature: -40°F – 300°F / -40°C – 149°C
- Full port construction to match line size ID
- Internally equalized ball design
- Rupture-proof encapsulated stem
- MCM Seal Technology
- UL/cUL Listed
- Conforms to Pressure Equipment Directive 2014/68/EU
- CRN 0C1241.9C
Documents
Specifications
- ASME:
- ASME B31.5
- Clean Bagged:
- No
- Collection:
- ACR
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Temperature Range:
- -40 to 250 Deg F
- Type:
- MRP19101U
- UL Listed:
- Yes
- UPC:
- 685768453130