1-3/8 OD ACR 90 PXP Elbow
ACR Press 1-3/8 OD ACR 90 PXP Elbow
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes ranging from 1/4” – 1-3/8”
- Packaged in economical quantities
- Clean, clear resealable poly bags
- CAD/BIM content available
- 10-year limited warranty
Documents
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM B280, ASTM B88, ASTM B1003
- CSA Certified:
- Yes
- Clean Bagged:
- Yes
- Collection:
- ACR Press
- Diameter - Outside:
- 1-3/8 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 1-3/8
- Fitting Size 2:
- 1-3/8
- Fitting Sizes:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 4-1/10
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2100 psi
- Pressure Class:
- 700 psi
- Type:
- MRP02055
- UL Listed:
- Yes
- UPC:
- 685768452805
- Weight:
- 0.54