3/8 in 16 cu in. Liquid Line Filter Drier
DRYMASTER® 3/8 in 16 cu in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 576Product Details
Product Details
- UL/cUL Listed
- Solid core design
- Operating Temperature: -40°F – 160°F/ -40°C – 70°C
Documents
Specifications
- Capacity:
- 16 cu in
- Collection:
- DRYMASTER®
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Product Type:
- Filter Drier
- Type:
- MRP16653
- UPC:
- 685768452492