This product requires certification to purchase.

1/4 x 1/2 in. x 50 ft. Mini-Split Line Set

This product has been replaced by

Black 1/4 in. x 1/2 in. x 1/2 in. Mini-Split Line Set
Streamline® 1/4 in. x 1/2 in. x 1/2 in. 50 ft. Black Mini-Split Line Set
Manufacturer Part #40820500B6C
Streamline®

Duraguard™ 1/4 x 1/2 in. x 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M40870500B6
  • Item #4837872
  • Manufacturer Part #40870500B6
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Black 1/4 in. x 1/2 in. x 1/2 in. Mini-Split Line Set
Streamline® 1/4 in. x 1/2 in. x 1/2 in. 50 ft. Black Mini-Split Line Set
Manufacturer Part #40820500B6C
Streamline®

Duraguard™ 1/4 x 1/2 in. x 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M40870500B6
  • Item #4837872
  • Manufacturer Part #40870500B6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Duraguard™
Length:
50
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
1/2
UL Listed:
No
UPC:
685768386421