3/8 in. x 3/4 in. x 1/2 in. 50 ft. Black Standard Line Set
Duraguard UV™ 3/8 in. x 3/4 in. x 1/2 in. 50 ft. Black Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-1003
- Collection:
- Duraguard UV™
- Color Finish Name:
- Black
- Insulation Thickness:
- 1/2
- Length:
- 50
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Copper, Polymeric Blend, Foam
- Material Type:
- Polyethylene
- Suction Line (OD):
- 3/4
- UL Listed:
- No
- UPC:
- 685768440765