This product requires certification to purchase.

1-1/2 x 1-1/2 x 1-1/4 in. Press Carbon Steel Reducing Tee

Streamline®

STL 1-1/2 x 1-1/2 x 1-1/4 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP04085
  • Item #9439250
  • Manufacturer Part #CP04085
5 out of 5 Customer Rating
Brand image
Streamline®

STL 1-1/2 x 1-1/2 x 1-1/4 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP04085
  • Item #9439250
  • Manufacturer Part #CP04085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
  • Fittings are manufactured to specific ASTM standards and applicable system demands, thoroughly tested, and third-party certified
  • Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
  • Duo Flex™ proprietary seal technology
  • Force360™ uniform press technology
  • Duo Bite™ proprietary grip ring technology
  • Eye™ intelligent color match system
  • Remove after press identification (RAPID™) flags
  • Requires Certification

Documents


Specifications

ASME:
ASME B31
ASTM:
ASTM A-420, ASTM F-3226
Application:
Fire Sprinkler Systems, Fuel, Lubricants, Mechanical, Non-medical gases, Oil
CSA Certified:
No
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
STL
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, 420, EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
10, 40
Temperature Range:
-40 to 250 Deg F
UL Listed:
Yes
UPC:
685768445753