This product requires certification to purchase.

1-1/4 x 4-7/20 in. Press Carbon Steel Coupling

Streamline®

STL 1-1/4 x 4-7/20 in. Press Carbon Steel Coupling

  • Fast #
  • Part #MCP10148
  • Item #9439195
  • Manufacturer Part #CP10148
4.7 out of 5 Customer Rating
Brand image
Streamline®

STL 1-1/4 x 4-7/20 in. Press Carbon Steel Coupling

  • Fast #
  • Part #MCP10148
  • Item #9439195
  • Manufacturer Part #CP10148
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
  • Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
  • Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
  • DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
  • EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
  • Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
  • Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
  • Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
  • After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
  • RAPID™ flags are also easy to grasp while wearing gloves
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B31
ASTM:
ASTM A-420, ASTM F-3226
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
STL
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling, Stop, Straight
IAPMO Listed:
Yes
Length:
4-7/20 in
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi, 600 psi
Schedule Class:
10, 40
UL Listed:
UL 213
UPC:
685768446279