1 in. Press Carbon Steel Union
STL 1 in. Press Carbon Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1125-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
- Fittings are manufactured to specific ASTM standards & applicable system demands, thoroughly tested, and third-party certified
- Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
- DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional o-rings
- Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
- Circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
- Two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti-creep and pull-apart protection while also improving joint stability and straightness of runs
- With more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
- Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
- Nuances in color across packaging, labeling, literature, seals
Documents
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM F-3226
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- STL
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Union
- IAPMO Listed:
- Yes
- Length:
- 3-31/50 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200#
- UL Listed:
- Yes
- UPC:
- 685768446620