1 x 3/4 x 2-91/100 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
STL 1 x 3/4 x 2-91/100 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 80 Pallet: 3600-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
All Sizes
Product Details
Product Details
- DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
- Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
- Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
- DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
- EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
- Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
- Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
- Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
- After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
- RAPID™ flags are also easy to grasp while wearing gloves
Documents
Specifications
- ASME:
- ASME B16.3, ASME B31
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-420, ASTM A-53, ASTM A-795, ASTM F-3226
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- STL
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Length:
- 2-91/100
- Material:
- Carbon Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 600 psi
- Schedule Class:
- 10, 40
- UL Listed:
- UL 213
- UPC:
- 685768446446