This product requires certification to purchase.

3/4 x 3 in. Press Carbon Steel Coupling

Streamline®

STL 3/4 x 3 in. Press Carbon Steel Coupling

  • Fast #
  • Part #MCP01905
  • Item #9439216
  • Manufacturer Part #CP01905
4.1 out of 5 Customer Rating
Brand image
Streamline®

STL 3/4 x 3 in. Press Carbon Steel Coupling

  • Fast #
  • Part #MCP01905
  • Item #9439216
  • Manufacturer Part #CP01905
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 70 Pallet: 3150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
  • Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
  • Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
  • DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
  • EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
  • Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
  • Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
  • Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
  • After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
  • RAPID™ flags are also easy to grasp while wearing gloves
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Pressure - Maximum
200 psi, 600 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
STL
Fitting Type
Coupling, Straight
Material
Carbon Steel, Rubber, Stainless Steel
Material Type
304, EPDM
Schedule Class
10, 40
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B16.3, ASME B31
ASTM
ASTM A-420, ASTM F-3226
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
UL 213
UPC
685768446316