1-1/2 in. 90 Degree PxP Carbon Steel Elbow
STL-G 1-1/2 in. 90 Degree PxP Carbon Steel Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
- Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
- Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
- DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
- EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
- Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
- Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
- Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
- After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
- RAPID™ flags are also easy to grasp while wearing gloves
Documents
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-420
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- STL-G
- Elbow Degree:
- 90°
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Long Radius, Straight
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- Material Type:
- HNBR
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125, 200
- UL Listed:
- No
- UPC:
- 685768446880