3/4 x 3/4 x 1/2 in. Press 125# Schedule 10 and 40 Carbon Steel Reducing Tee
STL-G 3/4 x 3/4 x 1/2 in. Press 125# Schedule 10 and 40 Carbon Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 1350-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- DuoFlex™ Proprietary Seal Technology
- Force360™ Uniform Press Technology
- DuoBite™ Proprietary Grip Ring Technology
- EyeQ™ Intelligent Color Match System
- Remove After Press Identification RAPID™ Flags
Documents
Specifications
- ASME:
- ASME B16.3, ASME B31
- ASTM:
- ASTM A-420, ASTM A-53
- Application:
- Gas
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- STL-G
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- Material Type:
- 420, HNBR
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Schedule Class:
- 10, 40
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- No
- UPC:
- 685768447146