Right Hand Hot & Cold Washerless Cartridge
Right Hand Hot & Cold Washerless Cartridge
Product Details
Product Details
Specifications
- Application:
- Commercial
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: PROP65 WARNING FOR CALIFORNIA RESIDENTS:This product can expose you to chemicals such as: Acrylamide, 1, 3-Butadlene, BPA, Chromium, Ethyl Acrylate, Lead, and Styrene which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information visithttps://www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold