32 oz. Neutral Cleaner in Citrus Scent (Case of 6)
Stride® Citrus SC 32 oz. Neutral Cleaner in Citrus Scent (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-alkaline formulation dries film-free
- Does not need rinsing
- Cleans nearly all washable surfaces
- Low foaming formula allows for less emptying of recovery tanks
- Concentrated formulations deliver excellent cleaner performance for just pennies per diluted gallon
Documents
Specifications
- Application:
- Floor
- Collection:
- Stride® Citrus SC
- Color Finish Name:
- Orange
- Dilution Rate:
- 1:768
- Product Type:
- Neutral Cleaner
- RPM:
- 1500
- Size:
- 32 oz
- Weight:
- 5.69 lb