2 gal Acid Waste Tank
2 gal Acid Waste Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Built-in 1-1/2" and 2" threaded connections
- Built-in top or side inlet
- Easy-access cover with loss-proof hardware
- Inlet diptube serves in lieu of p-trap
- Molded bottom to accept 4" pipe to serve as pedestal
Documents
Specifications
- Product Type:
- Acid Waste Tank