This product requires certification to purchase.

1 x 17-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket

StrongArm™

525 Series 1 x 17-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S5251614
  • Item #3803524
  • Manufacturer Part #525-1614
4.2 out of 5 Customer Rating
Brand image
StrongArm™

525 Series 1 x 17-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S5251614
  • Item #3803524
  • Manufacturer Part #525-1614
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rigidly secures any stub out and prevents all movement
  • For use with any 1/2" through 1" CTS pipe
  • Twisted brackets easily mount to the face of the stud
  • LockBlocks™ compress on tube and brackets once screws are tightened down
  • Twisted brackets mount to face of stud
  • Position stub outs at any desired location within the stud bay
  • Requires Certification
Dimensions & Measurements
Depth
5/8 in
Fits Pipe Size
1 in
Gauge (metal)
16 ga
Height
1-3/4 in
Length
17-1/4 in
Width
7/8 in
Characteristics & Features
Coating
Galvanized, Zinc Plated
Collection
525 Series
Material
Steel, Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Work Load Limit
25 lb
Warranty & Product Information
Application
CPVC Pipe, Copper Tubing, PEX Tubing
FM Approved
No
IAPMO Listed
Yes
UL Listed
No
UPC
739236267610